Zoro Homepage

Panama Jack Boca Grande 7-Piece Rectangular Dining Set

  • Mfr # PJO-3201-GRY-7DA-CUSH/SU-727

  • Zoro # G115497037


product price: $2,349.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finish
Brown; Gray Frame
Assembly Required
Yes
Pallet
Yes
Overall Size
Dining Base: 70/95"L x 40"W x 29"H; Arm chair: 24"L x 23"W x 35"H
Material
Alumunium Frame; Acacia Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3201-GRY-7DA-CUSH/SU-727
Zoro #
G115497037
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
Dining Base: 70/95"L x 40"W x 29"H; Arm chair: 24"L x 23"W x 35"H

Details

Finish
Brown; Gray Frame
Fabric
Antique Beige
Assembly Required
Yes
Pallet
Yes
Material
Alumunium Frame; Acacia Wood
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes

Description

Elevate your outdoor dining experience with the Boca Grande 7-Piece rectangular dining set by Panama Jack. The table's classic slatted tabletop is low-maintenance and perfect for creating unforgettable memories with family and friends. It even includes a table leaf hidden underneath the tabletop, providing additional seating for up to eight people. The chairs are crafted with solid Acacia wood and extruded aluminum frames, providing both durability and style for your outdoor oasis. The slatted seat and backrest offer unmatched comfort while allowing for easy storage when stacked. Standard off-white polyester cushions are included or choose from our selection of Sunbrella options to make these chairs uniquely yours. Light sanding and teak oil may be applied every few months to restore the original golden teak color. Enjoy outdoor dining at its finest with the Boca Grande dining set.


  • UV and Weather Resistant
  • Assembly Required
  • Comfortable cushions
  • Solid Acacia wood and aluminum construction
  • Modern Style Design
  • Stackable chairs
  • Comfortable Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.