Panama Jack Boca Grande Stackable Dining Armchairs Set of 2

  • Mfr # PJO-3201-GRY-AC-CUSH-SET2/SU-761

  • Zoro # G115497990


product price:  $499.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3201-GRY-AC-CUSH-SET2/SU-761
Zoro #
G115497990
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
24"L x 23"W x 35"H

Details

Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Fabric
Gateway Mist
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
No
Care Instructions
Frames can be wiped with a clean cloth and mild soap when needed. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

Elevate your outdoor dining experience with the Panama Jack Boca Grande Stackable Dining Armchairs. Crafted with a sturdy combination of solid Acacia wood and extruded aluminum frames, these chairs are built to withstand the elements while adding style to your outdoor space. The slatted seat and backrest provide both comfort and breathability, and the chairs can be conveniently stacked for easy storage. Maintain the original golden teak color with light sanding and teak oil applied every few months. Make your dining area complete with the Boca Grande dining table sold separately.


  • UV and Weather Resistant
  • Stackable design for easy storage
  • Extruded Aluminum framing
  • Comfortable Design
  • Cushions Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.