Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Boca Grande Stackable Dining Armchairs Set of 2

  • Mfr # PJO-3201-GRY-AC-SET2

  • Zoro # G315497882


product price: $349.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Care Instructions
Wipe clean with a dry cloth, when needed
Overall Size
24"L x 23"W x 35"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3201-GRY-AC-SET2
Zoro #
G315497882
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
24"L x 23"W x 35"H

Details

Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Care Instructions
Wipe clean with a dry cloth, when needed
Outdoor Fabric Option
No
Pallet
Yes
Assembly Required
No

Description

Elevate your outdoor dining experience with the Panama Jack Boca Grande Stackable Dining Armchairs. Crafted with a sturdy combination of solid Acacia wood and extruded aluminum frames, these chairs are built to withstand the elements while adding style to your outdoor space. The slatted seat and backrest provide both comfort and breathability, and the chairs can be conveniently stacked for easy storage. Maintain the original golden teak color with light sanding and teak oil applied every few months. Make your dining area complete with the Boca Grande dining table sold separately.


  • UV and Weather Resistant
  • Stackable design for easy storage
  • Extruded Aluminum framing
  • Comfortable Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.