Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Corsica 3-Piece Adirondack Set

  • Mfr # PJO-3401-ACA-3PC

  • Zoro # G315498216


product price: $929.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acacia Wood / Tan Rope
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3401-ACA-3PC
Zoro #
G315498216
UPC #
193574176629
Country of Origin
Viet Nam

Dimensions

Overall Size
Adirondack Chair: 27"L x 30"W x 28.5"H; End Table: 20"L x 20"W x 18"H

Details

Material
Acacia Wood / Tan Rope
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Pallet
No

Description

Spruce up your outdoor space with the Panama Jack Corsica 3-Piece Adirondack chair set crafted from solid Acacia wood in a warm honey-hued finish. Designed for relaxation, these Adirondack chairs feature a modern tan cording seat and backrest that dries quickly, making rain and wet swimsuits no big deal. Enhance your outdoor oasis by pairing these beautifully crafted chairs with other items from this collection. The set includes two Adirondack chairs and one end table, making it the perfect accent for your patio, balcony, or poolside living area. Keep the original golden teak color intact by lightly sanding and applying teak oil every few months. Add this set to your outdoor furniture collection and unwind in style.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying tan rope
  • Comfortable Design
  • Includes (2) Adirondack chairs & (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.