Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Corsica 7-Piece Rectangular Dining Set

  • Mfr # PJO-3401-ACA-7DA

  • Zoro # G915498234


product price: $2,899.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Yes
Material
Acacia Wood / Tan Rope
Outdoor Fabric Option
No
Pallet
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3401-ACA-7DA
Zoro #
G915498234
UPC #
193574176643
Country of Origin
Viet Nam

Dimensions

Overall Size
Chair: 25"L x 23"W x 29"H; Table: 59"L x 33.5"W x 30"H

Details

Assembly Required
Yes
Material
Acacia Wood / Tan Rope
Outdoor Fabric Option
No
Pallet
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Finish
Brown

Description

Looking to elevate your outdoor living area? The Panama Jack 7-Piece Corsica dining set is a stunning addition to any patio, balcony, or poolside space. Made of solid acacia wood in a honey-hued finish, this dining set is perfect for hosting friends and family for meals or drinks. The modern tan cording seat and backrest is designed to dry quickly, so you won't have to worry about rain or wet swimsuits. Pair this beautifully crafted set with other items from the Corsica collection to create your dream outdoor oasis. For maintenance, simply apply light sanding and teak oil every few months to restore the original golden teak color.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying tan rope
  • Comfortable Design
  • Umbrella hole
  • Set Includes: (1) Rectangular table & (6) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.