Panama Jack Corsica Adirondack Chair Set of 2

  • Mfr # PJO-3401-TAN-LC-SET2

  • Zoro # G515498252


product price:  $799.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Brown
Material
Acacia Wood / Tan Rope
Outdoor Fabric Option
No
Overall Size
27"L x 30"W x 28.5"H
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3401-TAN-LC-SET2
Zoro #
G515498252
UPC #
193574176612
Country of Origin
Viet Nam

Dimensions

Overall Size
27"L x 30"W x 28.5"H

Details

Finish
Brown
Material
Acacia Wood / Tan Rope
Outdoor Fabric Option
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Pallet
No
Assembly Required
Yes

Description

Looking for the perfect accent for your patio, balcony, or poolside living area? Look no further than the Panama Jack Corsica Adirondack chairs, crafted of solid Acacia wood in a beautiful honey-hued finish. These chairs feature a modern tan cording seat and backrest that dries quickly, making them perfect for use in any weather. Pair these chairs with other items from the Corsica collection to create your own outdoor oasis. And to maintain the original golden teak color, simply apply light sanding and teak oil every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying tan rope
  • Comfortable Design
  • Includes (2) Adirondack chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.