Panama Jack Graphite 2-Piece Hanging Chair with Cushion

  • Mfr # PJO-1601-GRY-2HC/SU-760

  • Zoro # G415497874


product price:  $1,739.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Outdoor Fabric Option
Yes
Material
Aluminum frame; Wintech Grey Fiber
Overall Size
Frame: 40"L x 40"W x 83"H | Chair: 36"L x 36"W x 53"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-2HC/SU-760
Zoro #
G415497874
UPC #
193574123043
Country of Origin
China

Dimensions

Overall Size
Frame: 40"L x 40"W x 83"H | Chair: 36"L x 36"W x 53"H

Details

Fabric
Cast Silver
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Outdoor Fabric Option
Yes
Material
Aluminum frame; Wintech Grey Fiber
Assembly Required
No
Finish
Gray

Description

Elevate your outdoor space with the Panama Jack Graphite 2-Piece Hanging Chair with Cushion. Hand-woven with see-through grey fiber over aluminum frames, this set adds a sleek and modern look to your patio or backyard. Built to last, it's resistant to corrosion and scratching, making it perfect for any outdoor living space. You can combine it with other items from the Graphite collection to create a customized outdoor area. It comes with an off-white outdoor polyester cushion or choose from many Sunbrella outdoor fabric options for added comfort. Whether you're enjoying a book or a beautiful view, the Panama Jack Graphite 2-Piece Hanging Chair with Cushion is a perfect addition to your outdoor oasis.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.