Panama Jack Graphite 3-Piece Pub Set with Cushions

  • Mfr # PJO-1601-GRY-3PB-CUSH/SU-725

  • Zoro # G615498534


product price:  $1,349.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Size
Pub Table: 43"H x 36"L x 36"W | Barstool: 45"H x 19"L x 19"W
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
Yes
Material
Aluminum frame; Wintech Grey Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-3PB-CUSH/SU-725
Zoro #
G615498534
UPC #
193574127249
Country of Origin
China

Dimensions

Overall Size
Pub Table: 43"H x 36"L x 36"W | Barstool: 45"H x 19"L x 19"W

Details

Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
Yes
Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Fabric
Canvas Brick
Pallet
Yes

Description

Upgrade your outdoor dining experience with the modern and chic Panama Jack Graphite 3-Piece Pub Set with Cushions. Made from durable see-through grey fiber hand woven over aluminum frames, this pub table set is resistant to corrosion and scratching, making it perfect for any outdoor dining space. You can easily customize your outdoor dining area by combining this pub set with other items from the Graphite collection. The pub table comes with a tempered glass top, and the set includes comfortable cushions in an off-white outdoor polyester fabric or you can choose from a variety of Sunbrella outdoor fabric options to match your style. Enjoy a stress-free setup and complete your hand-picked outdoor dining area with the included tempered glass. Dine in comfort and style with the Panama Jack Graphite 3-Piece Pub Set with Cushions.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 30" Pub Table, 2 Barstools with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.