Panama Jack Graphite 3-Piece Pub Set with Cushions
- Mfr # PJO-1601-GRY-3PB-CUSH/SU-756
- Zoro # G615498145
Key Features
Specifications
Product Information
- MFR #
- PJO-1601-GRY-3PB-CUSH/SU-756
- Zoro #
- G615498145
- UPC #
- 193574127508
- Country of Origin
- China
Dimensions
- Overall Size
- Pub Table: 43 in H x 36 in L x 36 in W | Barstool: 45 in H x 19 in L x 19 in W
Details
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Material
- Aluminum frame; Wintech Grey Fiber
- Pallet
- Yes
- Finish
- Gray
- Assembly Required
- Yes
- Fabric
- Canvas Aruba
Description
Upgrade your outdoor dining experience with the modern and chic Panama Jack Graphite 3-Piece Pub Set with Cushions. Made from durable see-through grey fiber hand woven over aluminum frames, this pub table set is resistant to corrosion and scratching, making it perfect for any outdoor dining space. You can easily customize your outdoor dining area by combining this pub set with other items from the Graphite collection. The pub table comes with a tempered glass top, and the set includes comfortable cushions in an off-white outdoor polyester fabric or you can choose from a variety of Sunbrella outdoor fabric options to match your style. Enjoy a stress-free setup and complete your hand-picked outdoor dining area with the included tempered glass. Dine in comfort and style with the Panama Jack Graphite 3-Piece Pub Set with Cushions.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 1 30" Pub Table, 2 Barstools with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.