Panama Jack Graphite 4-Piece Living Set with Cushions

  • Mfr # PJO-1601-GRY-4SE-GL/SU-761

  • Zoro # G315496533


product price:  $4,959.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
Loveseat: 55"L x 34"W x 26"H | Chair: 34"L x 34"W x 26"H | Coffee Table: 28"L x 28"W x 14"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-4SE-GL/SU-761
Zoro #
G315496533
UPC #
193574124057
Country of Origin
China

Dimensions

Overall Size
Loveseat: 55"L x 34"W x 26"H | Chair: 34"L x 34"W x 26"H | Coffee Table: 28"L x 28"W x 14"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Fabric
Gateway Mist
Assembly Required
No

Description

Transform your outdoor space with the Panama Jack Graphite 4-Piece Living Set with Cushions. The sleek and modern design of this set is constructed with see-through grey fiber hand-woven over durable aluminum frames, providing resistance to corrosion and scratching. The set includes a sofa, two chairs, and a coffee table with tempered glass, making it the perfect addition to any outdoor living space. Choose from off-white polyester cushions or a variety of Sunbrella fabric options for ultimate comfort and style. Combine with other items from the Graphite collection to create a customized outdoor living area perfectly suited to your needs. Upgrade your backyard or patio with the Panama Jack Graphite 4-Piece Living Set with Cushions today.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 Loveseat, 2 Lounge chairs, 1 Coffee Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.