Panama Jack Graphite 5-Piece Armchair Dining Set with Cushions
- Mfr # PJO-1601-GRY-5DA-CUSH/SU-760
- Zoro # G115496689
Key Features
Specifications
Product Information
- MFR #
- PJO-1601-GRY-5DA-CUSH/SU-760
- Zoro #
- G115496689
- UPC #
- 193574125542
- Country of Origin
- China
Dimensions
- Overall Size
- Table: 36 in L x 36 in W x 30 in H | Chair: 22 in L x 22 in W x 34 in H
Details
- Finish
- Gray
- Assembly Required
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Material
- Aluminum frame; Wintech Grey Fiber
- Pallet
- Yes
- Fabric
- Cast Silver
Description
Elevate your outdoor dining experience with the Panama Jack Graphite 5-Piece Armchair Dining Set with Cushions. Featuring see-through grey fiber hand-woven over aluminum frames, this dining set offers a sleek and modern look for your backyard or patio. Resistant to corrosion and scratching, the set is perfect for outdoor dining and can be combined with other pieces from the Graphite collection to create a customized dining area. The set includes off-white outdoor polyester fabric cushions, and you can choose from many Sunbrella outdoor fabric options for enhanced comfort and style. The dining table comes with a tempered glass top for easy completion of your outdoor dining space. Order now and enjoy a comfortable and stylish dining experience in your own outdoor oasis.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 1 42" Sq. table, 4 Arm chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.