Panama Jack Graphite 5-Piece Side chair Dining Set with Cushions

  • Mfr # PJO-1601-GRY-5DS-CUSH/SU-719

  • Zoro # G215497012


product price:  $1,939.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 19"W x 34"H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Material
Aluminum frame; Wintech Grey Fiber
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-5DS-CUSH/SU-719
Zoro #
G215497012
UPC #
193574125689
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 36"W x 30"H | Chair: 22"L x 19"W x 34"H

Details

Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
Yes
Material
Aluminum frame; Wintech Grey Fiber
Fabric
Canvas Spa
Outdoor Fabric Option
Yes
Assembly Required
Yes
Finish
Gray

Description

Upgrade your outdoor dining area with the Panama Jack Graphite 5-Piece Side Chair Dining Set with Cushions. The set features see-through grey fiber hand-woven over aluminum frames, providing a sleek and modern aesthetic for your backyard or patio. Built to withstand corrosion and scratching, the set is ideal for any outdoor dining space, and can be combined with other pieces from the Graphite collection to create a fully customized outdoor dining experience. The set comes with off-white outdoor polyester fabric cushions, and you have the option to choose from our variety of Sunbrella outdoor fabric options for added comfort and style. The dining table includes a tempered glass top for effortless completion of your outdoor dining area. Order now and relish in a comfortable and stylish dining experience in your own outdoor sanctuary.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 42" Sq. table, 4 Side chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.