Panama Jack Graphite 6-Piece Sectional with Cushions
- Mfr # PJO-1601-GRY-6SEC-GL/SU-753
- Zoro # G815497672
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-6SEC-GL/SU-753
- Zoro #
- G815497672
- UPC #
- 193574124484
- Country of Origin
- China
- Material
- Aluminum frame; Wintech Grey Fiber
- Fabric
- Canvas Regatta
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Assembly Required
- No
- Finish
- Gray
- Pallet
- Yes
Dimensions
- Overall Size
- Overall dimensions: 19 in L x 22 in W x 34 in H
Description
Upgrade your outdoor living space with the Panama Jack Graphite 6-Piece Sectional with Cushions, featuring a modern design and durable construction. The see-through grey fiber is hand-woven over aluminum frames, making the set resistant to corrosion and scratching. Combine with other items from the Graphite collection to create a customized outdoor area perfectly suited to your needs. The set comes with off-white outdoor polyester fabric cushions, or you can choose from a variety of Sunbrella outdoor fabric options for ultimate comfort and style. Complete your outdoor living area stress-free with the included tempered glass coffee table. Order the Panama Jack Graphite 6-Piece Sectional with Cushions today and enjoy a stylish and comfortable outdoor living space.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 2 Corners, 2 Armless, 1 Coffee Table, 1 Ottoman
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.