Panama Jack Graphite 6-Piece Sectional with Cushions

  • Mfr # PJO-1601-GRY-6SEC-GL/SU-756

  • Zoro # G415497720


product price: $5,379.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-6SEC-GL/SU-756
Zoro #
G415497720
UPC #
193574124507
Country of Origin
China

Dimensions

Overall Size
Overall dimensions: 19"L x 22"W x 34"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Fabric
Canvas Aruba
Outdoor Fabric Option
Yes

Description

Upgrade your outdoor living space with the Panama Jack Graphite 6-Piece Sectional with Cushions, featuring a modern design and durable construction. The see-through grey fiber is hand-woven over aluminum frames, making the set resistant to corrosion and scratching. Combine with other items from the Graphite collection to create a customized outdoor area perfectly suited to your needs. The set comes with off-white outdoor polyester fabric cushions, or you can choose from a variety of Sunbrella outdoor fabric options for ultimate comfort and style. Complete your outdoor living area stress-free with the included tempered glass coffee table. Order the Panama Jack Graphite 6-Piece Sectional with Cushions today and enjoy a stylish and comfortable outdoor living space.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 2 Corners, 2 Armless, 1 Coffee Table, 1 Ottoman

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.