Panama Jack Graphite 7-Piece Armchair Dining Set with Cushions
- Mfr # PJO-1601-GRY-7DA-CUSH/SU-725
- Zoro # G115497846
Key Features
Specifications
Product Information
- MFR #
- PJO-1601-GRY-7DA-CUSH/SU-725
- Zoro #
- G115497846
- UPC #
- 193574126242
- Country of Origin
- China
Dimensions
- Overall Size
- Table: 36 in L x 60 in W x 29 in H | Chair: 22 in L x 22 in W x 34 in H
Details
- Fabric
- Canvas Brick
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Material
- Aluminum frame; Wintech Grey Fiber
- Finish
- Gray
- Assembly Required
- Yes
- Pallet
- Yes
Description
Transform your backyard or patio into a modern and stylish oasis with the Panama Jack Graphite 7-Piece Armchair Dining Set with Cushions. Crafted from durable see-through grey fiber hand woven over aluminum frames, this dining set is resistant to corrosion and scratching, making it perfect for any outdoor dining space. The 36 x 60 rectangular dining table comes with a tempered glass top, making it easy to complete your perfect outdoor dining area. The set includes comfortable cushions in an off-white outdoor polyester fabric, or you can choose from a variety of Sunbrella outdoor fabric options to match your personal style. With the ability to combine this dining set with other items from the Graphite collection, you can create the perfect outdoor dining area that meets your specific needs. Make your outdoor dining experience unforgettable with the Panama Jack Graphite 7-Piece Armchair Dining Set.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 1 Rectangular Dining Base, 6 Arm chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.