Panama Jack Graphite 7-Piece Armchair Dining Set with Cushions

  • Mfr # PJO-1601-GRY-7DA-CUSH/SU-735

  • Zoro # G415498444


product price:  $3,179.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Size
Table: 36"L x 60"W x 29"H | Chair: 22"L x 22"W x 34"H
Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Material
Aluminum frame; Wintech Grey Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-7DA-CUSH/SU-735
Zoro #
G415498444
UPC #
193574126341
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 60"W x 29"H | Chair: 22"L x 22"W x 34"H

Details

Pallet
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Fabric
Air Blue
Material
Aluminum frame; Wintech Grey Fiber
Assembly Required
Yes
Finish
Gray

Description

Transform your backyard or patio into a modern and stylish oasis with the Panama Jack Graphite 7-Piece Armchair Dining Set with Cushions. Crafted from durable see-through grey fiber hand woven over aluminum frames, this dining set is resistant to corrosion and scratching, making it perfect for any outdoor dining space. The 36 x 60 rectangular dining table comes with a tempered glass top, making it easy to complete your perfect outdoor dining area. The set includes comfortable cushions in an off-white outdoor polyester fabric, or you can choose from a variety of Sunbrella outdoor fabric options to match your personal style. With the ability to combine this dining set with other items from the Graphite collection, you can create the perfect outdoor dining area that meets your specific needs. Make your outdoor dining experience unforgettable with the Panama Jack Graphite 7-Piece Armchair Dining Set.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 Rectangular Dining Base, 6 Arm chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products