Panama Jack Graphite 7-Piece Side chair Dining Set with Cushions
- Mfr # PJO-1601-GRY-7DS-CUSH/SU-756
- Zoro # G715499035
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-7DS-CUSH/SU-756
- Zoro #
- G715499035
- UPC #
- 193574127003
- Country of Origin
- China
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Finish
- Gray
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Fabric
- Canvas Aruba
- Assembly Required
- Yes
- Material
- Aluminum frame; Wintech Grey Fiber
Dimensions
- Overall Size
- Table: 36 in L x 60 in W x 29 in H | Chair: 22 in L x 19 in W x 34 in H
Description
Elevate your outdoor dining experience with the stylish and modern Panama Jack Graphite 7-Piece Side Chair Dining Set with Cushions. Crafted from durable see-through grey fiber hand woven over aluminum frames, this dining set is resistant to corrosion and scratching, making it ideal for any outdoor dining space. Customize your dining area by combining this set with other items from the Graphite collection to meet your specific needs. The 36 x 60 rectangular dining table comes with a tempered glass top for easy setup and completion of your perfect outdoor dining area. The set includes comfortable cushions in an off-white outdoor polyester fabric or you can choose from a variety of Sunbrella outdoor fabric options to match your style. Experience the ultimate outdoor dining bliss with the Panama Jack Graphite 7-Piece Side Chair Dining Set.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 1 Rectangular Dining Base, 6 Side chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.