Panama Jack Graphite 7-Piece Side chair Dining Set with Cushions

  • Mfr # PJO-1601-GRY-7DS-CUSH/SU-761

  • Zoro # G415498901


product price:  $2,899.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Size
Table: 36"L x 60"W x 29"H | Chair: 22"L x 19"W x 34"H
Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
Yes
Material
Aluminum frame; Wintech Grey Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-7DS-CUSH/SU-761
Zoro #
G415498901
UPC #
193574127058
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 60"W x 29"H | Chair: 22"L x 19"W x 34"H

Details

Finish
Gray
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
Yes
Fabric
Gateway Mist
Material
Aluminum frame; Wintech Grey Fiber
Pallet
Yes
Outdoor Fabric Option
Yes

Description

Elevate your outdoor dining experience with the stylish and modern Panama Jack Graphite 7-Piece Side Chair Dining Set with Cushions. Crafted from durable see-through grey fiber hand woven over aluminum frames, this dining set is resistant to corrosion and scratching, making it ideal for any outdoor dining space. Customize your dining area by combining this set with other items from the Graphite collection to meet your specific needs. The 36 x 60 rectangular dining table comes with a tempered glass top for easy setup and completion of your perfect outdoor dining area. The set includes comfortable cushions in an off-white outdoor polyester fabric or you can choose from a variety of Sunbrella outdoor fabric options to match your style. Experience the ultimate outdoor dining bliss with the Panama Jack Graphite 7-Piece Side Chair Dining Set.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Set Includes: 1 Rectangular Dining Base, 6 Side chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products