Panama Jack Graphite Chaise Lounge W/Wheels and cushion

  • Mfr # PJO-1601-GRY-CL-CUSH/SU-740

  • Zoro # G415496877


product price:  $1,159.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Assembly Required
No
Pallet
No
Overall Size
74"L x 29"W x 13"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-CL-CUSH/SU-740
Zoro #
G415496877
UPC #
193574121391
Country of Origin
China

Dimensions

Overall Size
74"L x 29"W x 13"H

Details

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Assembly Required
No
Pallet
No
Fabric
Canvas Macaw
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes

Description

Looking for a sleek and modern chaise lounge that's built to last? Check out the Panama Jack Graphite Chaise Lounge with Wheels and Cushion. Constructed from see-through grey fiber hand woven over durable aluminum frames, this lounge is resistant to corrosion and scratching, making it ideal for any outdoor living space. Plus, it's designed to mix and match with other items from the Graphite collection, so you can create a custom outdoor living area that perfectly suits your needs. Choose from an off-white outdoor polyester cushion or upgrade to one of our many Sunbrella outdoor fabric options for added comfort. Whether you're lounging by the pool or entertaining guests on your patio, the Panama Jack Graphite Chaise Lounge is the perfect addition to your outdoor oasis.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available
  • Removable cushion included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.