Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Graphite Chaise Lounge W/Wheels

  • Mfr # PJO-1601-GRY-CL

  • Zoro # G815496736


product price: $849.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
74"L x 29"W x 13"H
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-CL
Zoro #
G815496736
UPC #
811759027114
Country of Origin
China

Dimensions

Overall Size
74"L x 29"W x 13"H

Details

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
No
Assembly Required
No
Outdoor Fabric Option
Yes

Description

Introducing the Panama Jack Graphite Chaise Lounge with Wheels - a perfect addition to your outdoor dining space. Constructed from see-through grey fiber hand woven over durable aluminum frames, this chaise lounge is not only stylish but also highly resistant to corrosion and scratching. Combine it with other items from the Graphite collection to create a personalized outdoor dining area. Unlike other chaise lounges, the woven pattern of this one eliminates the need for cushions, making it hassle-free. Plus, its built-in wheels make it easy to move around. Upgrade your outdoor dining experience with the sleek and modern Panama Jack Graphite collection.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Best Selling Panama Jack Outdoor Collection with huge selection of items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.