Panama Jack Graphite Curve Chaise Lounge with Cushion

  • Mfr # PJO-1601-GRY-CC-CUSH/SU-737

  • Zoro # G415498680


product price:  $899.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-CC-CUSH/SU-737
Zoro #
G415498680
UPC #
193574121865
Country of Origin
China

Dimensions

Overall Size
75"L x 25"W x 24"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No
Fabric
Spectrum Graphite
Pallet
Yes

Description

Looking for a stylish and durable chaise lounge that's also comfortable? Look no further than the Panama Jack Graphite Curve Chaise Lounge with Cushion. Made with see-through grey fiber woven by hand over aluminum frames, this curved lounge is resistant to corrosion and scratching, perfect for any outdoor living space. As part of the Graphite collection, it's designed to mix and match with other items to create a custom outdoor living area. Choose from an included off-white outdoor polyester cushion or upgrade to one of our Sunbrella outdoor fabric options for added comfort. Whether you're reading a book by the pool or hosting a party on your patio, the Panama Jack Graphite Curve Chaise Lounge with Cushion is the perfect addition to your outdoor oasis.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.