Panama Jack Graphite Loveseat with Cushions

  • Mfr # PJO-1601-GRY-LS/SU-740

  • Zoro # G415498659


product price: $1,989.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
No
Overall Size
55"L x 34"W x 26"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-LS/SU-740
Zoro #
G415498659
UPC #
193574118889
Country of Origin
China

Dimensions

Overall Size
55"L x 34"W x 26"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
No
Fabric
Canvas Macaw
Finish
Gray
Pallet
No

Description

Introducing the Panama Jack Graphite Loveseat with Cushions - the perfect addition to your outdoor living space. This modern loveseat is constructed from see-through grey fiber hand woven over aluminum frames, ensuring resistance to corrosion and scratching. Complement your backyard or patio with the sleek design of the Graphite collection. Combine the loveseat with other items from the collection to create a customized outdoor living area. Enjoy maximum comfort with the included off-white outdoor polyester cushions or choose from our wide selection of Sunbrella outdoor fabric options. Upgrade your outdoor experience with the Panama Jack Graphite Loveseat.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.