Panama Jack Graphite Modular Armless Chair with Cushions

  • Mfr # PJO-1601-GRY-A/SU-732

  • Zoro # G415496303


product price:  $989.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-A/SU-732
Zoro #
G415496303
UPC #
193574119305
Country of Origin
China

Dimensions

Overall Size
34"L x 34"W x 26"H

Details

Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No
Outdoor Fabric Option
Yes
Fabric
Linen Silver

Description

The Panama Jack Graphite Modular Armless Chair with Cushions is the perfect addition to your outdoor living space. This chair is constructed from see-through grey fiber hand woven over aluminum frames, making it resistant to corrosion and scratching, ensuring its durability in any weather condition. The modular armless design allows for customization and can be combined with other items from the Graphite collection to create the perfect outdoor sectional for your needs. Included are off-white outdoor polyester cushions or you can choose from our many Sunbrella outdoor fabric options for added comfort. Create a sleek and modern outdoor oasis with the Panama Jack Graphite collection.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.