Zoro Homepage

Panama Jack Graphite Modular Corner Unit with Cushions

  • Mfr # PJO-1601-GRY-C/SU-740

  • Zoro # G415498505


product price: $1,199.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Overall Size
34"L x 34"W x 26"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-C/SU-740
Zoro #
G415498505
UPC #
193574119886
Country of Origin
China

Dimensions

Overall Size
34"L x 34"W x 26"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Fabric
Canvas Macaw
Outdoor Fabric Option
Yes
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

The Panama Jack Graphite Modular Corner Unit with Cushions is a stylish addition to any outdoor living area. Made from see-through grey fiber hand woven over aluminum frames, the Graphite collection offers a modern and sleek look. The corner unit is resistant to corrosion and scratching, ensuring long-lasting durability. This modular piece can be combined with other items from the Graphite collection to create the perfect sectional for your outdoor living space. The off-white outdoor polyester cushions are included, or you can choose from our wide selection of Sunbrella outdoor fabric options for added comfort and style.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.