Panama Jack Graphite Square Ottoman with Cushion
- Mfr # PJO-1601-GRY-OT/SU-725
- Zoro # G315496519
Key Features
Specifications
Product Information
- MFR #
- PJO-1601-GRY-OT/SU-725
- Zoro #
- G315496519
- UPC #
- 193574120233
- Country of Origin
- China
Dimensions
- Overall Size
- 28 in L x 28 in W x 18 in H
Details
- Material
- Aluminum frame; Wintech Grey Fiber
- Finish
- Gray
- Fabric
- Canvas Brick
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Pallet
- No
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
Description
The Panama Jack Graphite Square Ottoman with Cushion is the perfect addition to your modern outdoor living area. Made with see-through grey fiber hand woven over aluminum frames, this ottoman is not only stylish but also durable and resistant to corrosion and scratching. Create a customized outdoor living area by combining it with other items from the Graphite collection. The included off-white outdoor polyester cushion provides comfortable seating, but you can also choose from a variety of Sunbrella outdoor fabric options to suit your personal style. Enhance your outdoor experience with this sleek and versatile ottoman.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.