Zoro Homepage

Panama Jack Graphite Stackable Armchair with Cushion

  • Mfr # PJO-1601-GRY-AC-CUSH/SU-706

  • Zoro # G415496617


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Pallet
No
Overall Size
22"L x 22"W x 34"H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-AC-CUSH/SU-706
Zoro #
G415496617
UPC #
193574117073
Country of Origin
China

Dimensions

Overall Size
22"L x 22"W x 34"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Fabric
Canvas Tuscan
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Assembly Required
No

Description

Looking for a sleek and modern addition to your outdoor dining space? The Panama Jack Graphite Stackable Arm Chair with Cushion is the perfect choice. Constructed from see-through grey fiber hand woven over aluminum frames, this armchair is resistant to corrosion and scratching, making it ideal for any outdoor setting. Choose from our off-white outdoor polyester cushion or one of many Sunbrella outdoor fabric options for added comfort. And when it's time to clean up, the stackable design makes for quick and hassle-free storage. Combine with any of the multiple dining tables from the Graphite collection to create an outdoor dining area that's perfectly suited to your needs.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Options Available
  • Removable cushion included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.