Panama Jack Graphite Stackable Armchair with Cushion
- Mfr # PJO-1601-GRY-AC-CUSH/SU-732
- Zoro # G815496989
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-AC-CUSH/SU-732
- Zoro #
- G815496989
- UPC #
- 193574117295
- Country of Origin
- China
- Material
- Aluminum frame; Wintech Grey Fiber
- Finish
- Gray
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Pallet
- No
- Fabric
- Linen Silver
- Assembly Required
- No
Dimensions
- Overall Size
- 22 in L x 22 in W x 34 in H
Description
Looking for a sleek and modern addition to your outdoor dining space? The Panama Jack Graphite Stackable Arm Chair with Cushion is the perfect choice. Constructed from see-through grey fiber hand woven over aluminum frames, this armchair is resistant to corrosion and scratching, making it ideal for any outdoor setting. Choose from our off-white outdoor polyester cushion or one of many Sunbrella outdoor fabric options for added comfort. And when it's time to clean up, the stackable design makes for quick and hassle-free storage. Combine with any of the multiple dining tables from the Graphite collection to create an outdoor dining area that's perfectly suited to your needs.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Options Available
- Removable cushion included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.