Panama Jack Graphite Woven Hanging Chair with Cushion

  • Mfr # PJO-1601-GRY-HC/SU-728

  • Zoro # G215497074


product price:  $1,229.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly Required
No
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-1601-GRY-HC/SU-728
Zoro #
G215497074
UPC #
193574122275
Country of Origin
China

Dimensions

Overall Size
36"L x 36"W x 53"H

Details

Assembly Required
No
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Finish
Gray
Material
Aluminum frame; Wintech Grey Fiber
Fabric
Canvas Black
Pallet
Yes

Description

Upgrade your outdoor space with the Panama Jack Graphite Woven Hanging Chair with Cushion. Constructed with see-through grey fiber hand-woven over aluminum frames, this hanging chair adds a sleek and modern look to your backyard or patio. Resistant to corrosion and scratching, this chair is built to last and can be paired with other items from the Graphite collection to create a custom outdoor living area. Enjoy the included off-white outdoor polyester cushion or choose from our many Sunbrella outdoor fabric options for added comfort. Whether you're relaxing in the sun or hosting a gathering, the Panama Jack Graphite Woven Hanging Chair with Cushion is the perfect addition to your outdoor oasis.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.