Panama Jack Hanging Chair w/Metal Stand & Cushions

  • Mfr # PJO-9001-GB-HC
  • Zoro # G615496776
product price: 
$
779.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Outdoor Fabric Option
Yes
Finish
Brown
Material
Chair: Aluminum Frame & HDPE Wicker | Base: Steel
Assembly Required
Yes
Overall Size
38 in L x 38 in W x 75 in H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PJO-9001-GB-HC
Zoro #
G615496776
UPC #
193574060966
Country of Origin
China

Dimensions

Overall Size
38 in L x 38 in W x 75 in H

Details

Outdoor Fabric Option
Yes
Finish
Brown
Material
Chair: Aluminum Frame & HDPE Wicker | Base: Steel
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes

Description

Create a cozy and inviting outdoor oasis with the Panama Jack Hanging Chair with Metal Stand and Cushions. This durable and stylish chair is designed to provide year-round comfort, with an aluminum frame and steel base that ensure lasting durability. The Panama Jack Outdoor Accents Hanging Chair with Base adds a touch of home away from home to any outdoor living space, offering a simple yet elegant design that is both comfortable and chic. With included cushions in a classic off-white polyester fabric, this chair is the perfect spot to curl up with a good book or enjoy a cup of coffee while taking in the beauty of nature. Ideal for any outdoor living space, the Panama Jack Hanging Chair with Metal Stand and Cushions is a must-have for anyone seeking a cozy and stylish outdoor seating option.


  • Durable all-weather design and UV resistant
  • Removable Cushions
  • Steel Hanging Chair Frame
  • Aluminum Chair Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.