Zoro Homepage

Panama Jack Helios Daybed

  • Mfr # PJO-5200-GRY-PR/SU-738

  • Zoro # G315496755


product price: $4,995.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; High Density Polyethylene (HDPE)
Care Instructions
Machine Washable Cushions; open cushions zippers and prop up to dry to maintain quality
Pallet
Yes
Outdoor Fabric Option
Yes
Overall Size
79"L x 79"W x 102"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-5200-GRY-PR/SU-738
Zoro #
G315496755
UPC #
-
Country of Origin
China

Dimensions

Overall Size
79"L x 79"W x 102"H

Details

Material
Aluminum Frame; High Density Polyethylene (HDPE)
Fabric
Canvas Capri
Care Instructions
Machine Washable Cushions; open cushions zippers and prop up to dry to maintain quality
Pallet
Yes
Outdoor Fabric Option
Yes
Finish
Gray
Assembly Required
Yes

Description

Elevate your outdoor space with the grand design of the Panama Jack Helios Daybed. Featuring a sturdy aluminum frame, this daybed is built to last and be a part of your outdoor setup for years to come. Relax in comfort with the cozy cushion, perfect for soaking up the sun. The unique removable drapery panels not only provide a focal point, but also add a layer of privacy. With its commercial grade construction, you can trust that this daybed is perfect for any outdoor setting. Create your ideal outdoor oasis with the Panama Jack Helios Daybed and enjoy the ultimate in style and comfort.


  • Weather & UV Resistant
  • Commercial Quality
  • Sturdy Aluminum Frame
  • Removable Drapery Panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.