Zoro Homepage

Panama Jack Laguna 5-Piece Backless Pub Dining Set

  • Mfr # PJO-3301-ACA-5PB

  • Zoro # G315497950


product price: $714.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outdoor Fabric Option
No
Overall Size
Barstools: 20"L x 20"W x 31.5"H; Pub Table: 33.5"L x 33.5"W x 41"H
Material
Acacia Wood / Black Rope
Pallet
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-5PB
Zoro #
G315497950
UPC #
193574153590
Country of Origin
Viet Nam

Dimensions

Overall Size
Barstools: 20"L x 20"W x 31.5"H; Pub Table: 33.5"L x 33.5"W x 41"H

Details

Outdoor Fabric Option
No
Material
Acacia Wood / Black Rope
Pallet
Yes
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Assembly Required
Yes
Finish
Brown

Description

Elevate your outdoor living space with the Panama Jack 5-Piece Laguna backless pub set, expertly crafted of solid acacia wood with a honey-hued finish. The classic slatted tabletop and modern black cording seats of the backless barstools make this set the perfect choice for hosting endless memories with family and friends. Designed to dry quickly, the cording seats can handle rain and wet swimsuits with ease. Relax in style and savor your favorite cocktail or meal, and pair this beautifully designed set with other items from the Laguna collection to create your dream outdoor oasis. Light sanding and teak oil may be applied every few months to restore the original golden teak color. Upgrade your patio, balcony, or poolside living area with the Panama Jack Laguna backless pub set.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Set Includes: (1) Pub table & (4) Backless Barstools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.