Zoro Homepage

Panama Jack Laguna 5-Piece Barstool Pub Dining Set

  • Mfr # PJO-3301-ACA-5PS

  • Zoro # G715498472


product price: $1,031.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Material
Acacia Wood / Black Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-5PS
Zoro #
G715498472
UPC #
193574153583
Country of Origin
Viet Nam

Dimensions

Overall Size
Barstools: 25"L x 25"W x 46.5"H; Pub Table: 33.5"L x 33.5"W x 41"H

Details

Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Material
Acacia Wood / Black Rope
Pallet
Yes

Description

Transform your outdoor living space with the stunning Panama Jack Laguna 5-Piece barstool pub dining set. Crafted with solid acacia wood in a charming honey-hued finish, this set is the ideal addition for any patio, balcony, or poolside living area. The set's table boasts a timeless slatted tabletop, perfect for creating cherished memories with family and friends. The barstools are designed with a contemporary black cording seat and backrest, designed to dry quickly, ensuring that rain and wet swimsuits are no big deal. Unwind in style and enjoy your favorite meal or cocktail on this set. For an outdoor oasis that speaks to your personal style, pair this beautifully designed set with other items from the Laguna collection by Panama Jack. To restore the original golden teak color, simply apply light sanding and teak oil every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Set Includes: (1) Pub table & (4) Barstools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products