Zoro Homepage

Panama Jack Laguna 5-Piece Seating Set

  • Mfr # PJO-3301-ACA-5PL

  • Zoro # G015498561


product price: $821.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acacia Wood / Black Rope
Overall Size
Loveseat: 47"L x 28"W x 33"H; Arm Chair: 26"L x 26"W x 35.5"H; Coffee Table: 39"L x 20"W x 18"H; End Table: 20"L x 20"W x 18"H
Pallet
No
Finish
Brown
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-5PL
Zoro #
G015498561
UPC #
193574153552
Country of Origin
Viet Nam

Dimensions

Overall Size
Loveseat: 47"L x 28"W x 33"H; Arm Chair: 26"L x 26"W x 35.5"H; Coffee Table: 39"L x 20"W x 18"H; End Table: 20"L x 20"W x 18"H

Details

Material
Acacia Wood / Black Rope
Pallet
No
Finish
Brown
Outdoor Fabric Option
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Assembly Required
Yes

Description

Elevate your outdoor living area with the stylish and durable Panama Jack Laguna 5-Piece Seating Set. Made of solid Acacia wood in a warm honey-hued finish, this conversation set includes a loveseat, two armchairs, a coffee table, and an end table that boast a modern black cording seat and backrest designed to dry quickly. The slatted tabletops of the coffee and end tables offer a classic and low-maintenance dining experience, while the comfortable seating provides the perfect spot to relax and entertain. The Laguna collection is the ideal choice for anyone seeking a comfortable and beautiful outdoor oasis that can withstand the elements. To restore the original golden teak color, simply apply light sanding and teak oil every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Set Includes: (1) Loveseat, (2) Chairs, (1) Coffee Table, (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products