Zoro Homepage

Panama Jack Laguna 5-Piece Square Dining Set

  • Mfr # PJO-3301-ACA-5DA

  • Zoro # G215497876


product price: $1,001.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly Required
Yes
Care Instructions
Material
Acacia Wood / Black Rope
Overall Size
Chairs: 26"L x 26"W x 35.5"H; Table: 33.5"L x 33.5"W x 30"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-5DA
Zoro #
G215497876
UPC #
193574153569
Country of Origin
Viet Nam

Dimensions

Overall Size
Chairs: 26"L x 26"W x 35.5"H; Table: 33.5"L x 33.5"W x 30"H

Details

Assembly Required
Yes
Care Instructions
Material
Acacia Wood / Black Rope
Outdoor Fabric Option
No
Finish
Brown
Pallet
No

Description

Enhance your outdoor dining experience with the Panama Jack 5-Piece Laguna square dining set. Crafted of solid acacia wood in a honey-hued finish, this set adds a touch of elegance to your patio, balcony, or poolside living area. The set includes four dining chairs with a modern black cording seat and backrest that dries quickly, making it perfect for outdoor use. The square table features a classic slatted tabletop, providing ample space for meals or drinks. Pair this beautifully designed set with other items from the Laguna collection to create your perfect outdoor oasis. Keep it looking fresh with occasional light sanding and teak oil application to restore the original golden teak color.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Umbrella hole
  • Set Includes: (1) Square table & (4) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.