Zoro Homepage

Panama Jack Laguna Backless Barstool

  • Mfr # PJO-3301-BLK-BB

  • Zoro # G015498400


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Pallet
No
Assembly Required
Yes
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-BLK-BB
Zoro #
G015498400
UPC #
193574150452
Country of Origin
Viet Nam

Dimensions

Overall Size
17.5"L x 15.75"W x 26"H

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Pallet
No
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.

Description

Enhance your outdoor bar or counter seating with the stylish and functional Panama Jack Laguna backless barstool. Crafted with solid Acacia wood in a warm honey finish, these barstools are ideal for any patio, balcony, or poolside living area. The modern black cording seat is designed to dry quickly, making it perfect for wet swimsuits or unexpected rain. Pair this elegant stool with other items from the Laguna collection to create your own unique outdoor retreat. Light sanding and teak oil may be applied every few months to restore the original golden teak color, ensuring your barstools will maintain their stunning appearance for years to come.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.