Zoro Homepage

Panama Jack Laguna Barstool

  • Mfr # PJO-3301-BLK-BS

  • Zoro # G315498322


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Assembly Required
Yes
Overall Size
25"L x 25"W x 46.5"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-BLK-BS
Zoro #
G315498322
UPC #
193574150469
Country of Origin
Viet Nam

Dimensions

Overall Size
25"L x 25"W x 46.5"H

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Pallet
No

Description

Elevate your outdoor space with the stylish and durable Panama Jack Laguna barstool. Crafted with solid Acacia wood in a beautiful honey-hued finish, this barstool is a perfect addition to your patio, balcony, or poolside area. The modern black cording seat and backrest are designed to dry quickly, ensuring no disruption to your outdoor fun. Combine with other pieces from this collection to create your own unique outdoor oasis. To restore the original golden teak color, light sanding and teak oil may be applied every few months. Don't settle for ordinary barstools when you can have the exceptional design and quality of the Panama Jack Laguna barstool.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.