Zoro Homepage

Panama Jack Laguna Coffee Table

  • Mfr # PJO-3301-ACA-CT

  • Zoro # G215498545


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Overall Size
39"L x 20"W x 18"H
Care Instructions
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-CT
Zoro #
G215498545
UPC #
193574150391
Country of Origin
Viet Nam

Dimensions

Overall Size
39"L x 20"W x 18"H

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Care Instructions
Pallet
No
Outdoor Fabric Option
No
Assembly Required
Yes

Description

Elevate your outdoor relaxation experience with the Panama Jack Laguna coffee table, a beautifully designed acacia wood slatted table perfect for sprucing up your outdoor living space. Whether entertaining guests or enjoying a relaxing afternoon outdoors, this classic slatted tabletop coffee table offers endless opportunities for unforgettable memories. With minimal assembly required, pair it with other items from this collection to create your personalized outdoor oasis. Don't forget to apply light sanding and teak oil every few months to restore the original golden teak color.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.