Zoro Homepage

Panama Jack Laguna End Table

  • Mfr # PJO-3301-ACA-ET

  • Zoro # G815498532


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Pallet
No
Overall Size
20"L x 20"W x 18"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-ACA-ET
Zoro #
G815498532
UPC #
193574150407
Country of Origin
Viet Nam

Dimensions

Overall Size
20"L x 20"W x 18"H

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Pallet
No
Assembly Required
Yes
Outdoor Fabric Option
No

Description

Enhance the look of your outdoor sanctuary with the elegantly crafted Laguna end table by Panama Jack. Constructed from solid Acacia wood in a honey-hued finish, this slatted table is perfect for holding your drink or book. Whether placed on your patio, balcony, or poolside living area, this table blends seamlessly with any decor. Complete your outdoor oasis by pairing it with other items from the Laguna collection. Quick and easy assembly is required, and the original golden teak color can be restored by sanding and applying teak oil every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.