Zoro Homepage

Panama Jack Laguna Stackable Arm chairs Set of 2

  • Mfr # PJO-3301-BLK-AC

  • Zoro # G415498352


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood / Black Rope
Finish
Brown
Assembly Required
Yes
Overall Size
26"L x 26"W x 35.5
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3301-BLK-AC
Zoro #
G415498352
UPC #
193574150445
Country of Origin
Viet Nam

Dimensions

Overall Size
26"L x 26"W x 35.5

Details

Material
Acacia Wood / Black Rope
Finish
Brown
Assembly Required
Yes
Pallet
No
Care Instructions
Store outdoor furniture indoors or cover well when not in use. Remove wooden furniture from standing water. Dust regularly with a small brush or vacuum. Spills should be taken care of immediately before they harden or stain with a slightly dampened sponge. Do not use bleach solutions. Acacia wood may weather over time. Light sanding and oiling is recommended to restore the original finish.
Outdoor Fabric Option
No

Description

Elevate your outdoor living area with the stylish and durable Panama Jack Laguna stackable arm chairs. Made with solid Acacia wood in a beautiful honey finish, these chairs offer a modern touch with their black cording seat and backrest that dries quickly, making them perfect for any weather condition. These chairs are stackable for easy storage, and can be paired with other items from the Laguna collection to create your personalized outdoor oasis. To restore the original golden teak color, a light sanding and teak oil application may be done every few months.


  • UV and Weather Resistant
  • Assembly Required
  • Solid Acacia wood construction
  • Fast drying black rope
  • Comfortable Design
  • Includes (2) Dining Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.