Panama Jack Mykonos 4-Piece Seating Set

  • Mfr # PJO-2401-WHT-4PS-GL/SU-739

  • Zoro # G415497119


product price:  $4,329.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame
Assembly Required
Yes
Outdoor Fabric Option
Yes
Overall Size
Sofa: 75"L x 35"W x 31.5"H | Lounge Chair: 35"L x 35"W x 31.5"H | Coffee Table: 43"L x 24"W x 16"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-2401-WHT-4PS-GL/SU-739
Zoro #
G415497119
UPC #
193574232295
Country of Origin
China

Dimensions

Overall Size
Sofa: 75"L x 35"W x 31.5"H | Lounge Chair: 35"L x 35"W x 31.5"H | Coffee Table: 43"L x 24"W x 16"H

Details

Material
Aluminum Frame
Assembly Required
Yes
Outdoor Fabric Option
Yes
Fabric
Canvas Melon
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
White
Pallet
Yes

Description

Experience the beauty of the Mediterranean with the Panama Jack Mykonos 4-Piece Seating Set. Part of the Mykonos seating collection, this set includes a sofa, two lounge chairs, and a coffee table, all crafted from bright white aluminum frames that evoke the stunning Greek isles. The sleek lines and angles on the frames offer a modern and sophisticated touch to any outdoor space, while the plush cushions provide a serene and tranquil spot for lounging under clear blue skies. Customize your Mykonos Seating Set with one of our many Sunbrella outdoor fabric options to add your personal touch to this stylish collection. Whether you're hosting a summer barbecue or lounging with a good book, the Panama Jack Mykonos 4-Piece Seating Set is the perfect addition to your outdoor oasis.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Sunbrella fabric options available
  • Removable Cushions
  • Set Includes: 1 Sofa, 2 Lounge chairs, 1 Coffee Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.