Panama Jack Mykonos Coffee Table with Glass

  • Mfr # PJO-2401-WHT-CT-GL

  • Zoro # G315498032


product price:  $479.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
Overall Size
43"L x 24"W x 16"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-2401-WHT-CT-GL
Zoro #
G315498032
UPC #
193574081695
Country of Origin
China

Dimensions

Overall Size
43"L x 24"W x 16"H

Details

Material
Aluminum Frame
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
Pallet
No
Assembly Required
Yes

Description

Bring the allure of the Mediterranean to your outdoor space with the Panama Jack Mykonos Coffee Table with Glass. Boasting a bright white aluminum frame that shines under clear blue skies, this coffee table from the Mykonos collection adds a touch of elegance to any outdoor area. With its clean and sophisticated design featuring sleek lines and angles, this coffee table is perfect for sipping coffee or cocktails al fresco. Pair it with other pieces from the Mykonos collection to create a stunning outdoor seating area that evokes memories of the beautiful Greek isles. Elevate your outdoor decor with the Panama Jack Mykonos Coffee Table with Glass.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Tempered glass top included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.