Panama Jack Mykonos Lounge Chair

  • Mfr # PJO-2401-WHT-LC/SU-738

  • Zoro # G115498300


product price:  $899.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
35"L x 35"W x 31.5"H
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJO-2401-WHT-LC/SU-738
Zoro #
G115498300
UPC #
193574231274
Country of Origin
China

Dimensions

Overall Size
35"L x 35"W x 31.5"H

Details

Material
Aluminum Frame
Finish
White
Fabric
Canvas Capri
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Assembly Required
No
Outdoor Fabric Option
Yes

Description

Bask in the thoughts of relaxing in the Mediterranean with the Panama Jack Mykonos seating collection. Enjoy this deep seating lounge chair made entirely of bright, white aluminum frames that will shine under clear blue skies reminiscent of the beautiful Greek isle. The Mykonos collection offers clean and sophisticated design with sleek lines and angles on its frames, while plush cushions provide serenity and tranquility for lounging. Upgrade to one of our many Sunbrella outdoor fabric options to give this collection your personal touch.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Sunbrella fabric options available
  • Removable Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.