Shop PANAMA JACK OUTDOOR
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Panama Jack Mykonos Lounge Chair
- Mfr # PJO-2401-WHT-LC/SU-740
- Zoro # G915498371
product price:Â
$
899.00
/ea
Key Features
Material
Aluminum Frame
Finish
White
Assembly Required
No
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJO-2401-WHT-LC/SU-740
- Zoro #
- G915498371
- UPC #
- 193574231298
- Country of Origin
- China
- Material
- Aluminum Frame
- Finish
- White
- Assembly Required
- No
- Fabric
- Canvas Macaw
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- Yes
Dimensions
- Overall Size
- 35 in L x 35 in W x 31.5 in H
Description
Bask in the thoughts of relaxing in the Mediterranean with the Panama Jack Mykonos seating collection. Enjoy this deep seating lounge chair made entirely of bright, white aluminum frames that will shine under clear blue skies reminiscent of the beautiful Greek isle. The Mykonos collection offers clean and sophisticated design with sleek lines and angles on its frames, while plush cushions provide serenity and tranquility for lounging. Upgrade to one of our many Sunbrella outdoor fabric options to give this collection your personal touch.
- Durable all-weather design and UV resistant
- Hand-welded extruded Aluminum Frame that will not rust
- Strong powder-coated finish resistant to corroding and scratching
- Easy to clean and maintain
- Sunbrella fabric options available
- Removable Cushions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.