Panama Jack Mykonos Sling Chaise Lounger

  • Mfr # PJO-2401-WHT-CL

  • Zoro # G115497631


product price:  $559.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
White
Material
Aluminum Frame; Off-White Sling
Outdoor Fabric Option
No
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-2401-WHT-CL
Zoro #
G115497631
UPC #
193574057812
Country of Origin
China

Dimensions

Overall Size
30"L x 84"W x 12"H

Details

Finish
White
Material
Aluminum Frame; Off-White Sling
Outdoor Fabric Option
No
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No

Description

Indulge in the serenity of the Mediterranean with the Panama Jack Mykonos Sling Chaise Lounger. Made with a bright white aluminum frame and a comfortable sling seat and back, this chaise lounge from the Mykonos collection will shine under clear blue skies, reminding you of the stunning Greek isles. The collection's clean and sophisticated design, featuring sleek lines and angles on its frames, adds a touch of elegance to any outdoor area. Whether you're lounging poolside or reading a book in the sun, the Mykonos chaise lounge offers unparalleled comfort and style. Combine it with other pieces from the Mykonos collection to create your own outdoor oasis that exudes a relaxing seaside vibe. Experience the ultimate in luxury outdoor living with the Panama Jack Mykonos Sling Chaise Lounger.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.