Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Mykonos Sofa

  • Mfr # PJO-2401-WHT-S/SU-737

  • Zoro # G415498611


product price: $1,929.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame
Finish
White
Assembly Required
No
Outdoor Fabric Option
Yes
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-2401-WHT-S/SU-737
Zoro #
G415498611
UPC #
193574231762
Country of Origin
China

Dimensions

Overall Size
75"L x 35"W x 31.5"H

Details

Material
Aluminum Frame
Finish
White
Assembly Required
No
Outdoor Fabric Option
Yes
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Spectrum Graphite

Description

Experience the allure of the Mediterranean lifestyle with the Panama Jack Mykonos Sofa. Part of the Mykonos seating collection, this deep seating sofa is crafted from bright white aluminum frames that exude a modern and clean aesthetic, perfect for evoking the beauty of the Greek isles. The plush cushions offer a serene and tranquil spot for lounging under clear blue skies, while the sleek lines and angles on the frames provide a sophisticated touch to any outdoor space. Customize your Mykonos Sofa with one of our many Sunbrella outdoor fabric options to add your personal touch to this stylish piece. Elevate your outdoor living with the Panama Jack Mykonos seating collection.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Sunbrella fabric options available
  • Removable Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.