Panama Jack Mykonos Stackable Armchair
- Mfr # PJO-2401-WHT-AC
- Zoro # G315497677
Key Features
Specifications
Details
- MFR #
- PJO-2401-WHT-AC
- Zoro #
- G315497677
- UPC #
- 193574045840
- Country of Origin
- China
- Material
- Aluminum Frame; Off-White Sling
- Finish
- White
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- No
- Pallet
- No
- Assembly Required
- No
Description
Indulge in the Mediterranean lifestyle with the Panama Jack Mykonos Stackable Armchair. This sleek and sophisticated armchair is part of the Mykonos collection, featuring a bright white aluminum frame and a comfortable sling seat and back that invites relaxation under clear blue skies, evocative of the stunning Greek isles. The clean lines and angles of the Mykonos Collection exude a modern vibe that elevates any outdoor space. Ideal for small patios or large decks, the stackable design allows for easy storage and convenient set up for gatherings. Bring the essence of the Mediterranean to your home with the Panama Jack Mykonos Stackable Armchair.
- Durable all-weather design and UV resistant
- Hand-welded extruded Aluminum Frame that will not rust
- Strong powder-coated finish resistant to corroding and scratching
- Easy to clean and maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.