
Panama Jack Mykonos Stackable Barstool
Mfr # PJO-2401-WHT-BS
Zoro # G915497640
product price: $327.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Aluminum Frame; Off-White Sling
Finish
White
Outdoor Fabric Option
No
Assembly Required
No
Overall Size
23"L x 26"W x 38.5"H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJO-2401-WHT-BS
Zoro #
G915497640
UPC #
193574047387
Country of Origin
China
Dimensions
Overall Size
23"L x 26"W x 38.5"H
Details
Material
Aluminum Frame; Off-White Sling
Finish
White
Outdoor Fabric Option
No
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
No
Description
Bring the beauty of the Mediterranean to your outdoor space with the Panama Jack Mykonos Stackable Barstool. Crafted with a bright white aluminum frame and a sling seat and back, this stackable barstool shines under clear blue skies, evoking memories of the stunning Greek isles. With its sleek lines and angles, the Mykonos collection offers a clean and sophisticated design, perfect for adding a touch of elegance to any outdoor area. Lightweight and easy to store, this barstool is ideal for those who love to entertain guests in style. Create your own piece of paradise with the Panama Jack Mykonos Stackable Barstool.
- Durable all-weather design and UV resistant
- Hand-welded extruded Aluminum Frame that will not rust
- Strong powder-coated finish resistant to corroding and scratching
- Easy to clean and maintain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.