Panama Jack Polyresin Folding Taupe Adirondack Chair

  • Mfr # PJO-4001-TAUPE

  • Zoro # G115496290


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Resin Frame;Stainless Steel Hardware
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
30"L x 32"W x 36"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-4001-TAUPE
Zoro #
G115496290
UPC #
193574000818
Country of Origin
China

Dimensions

Overall Size
30"L x 32"W x 36"H

Details

Finish
Taupe
Material
Poly Resin Frame;Stainless Steel Hardware
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
No
Assembly Required
Yes

Description

The Panama Jack Polyresin Folding Taupe Adirondack Chair is the perfect addition to your outdoor living space. Made from solid, weather-resistant polyresin with stainless steel hardware, this chair is built to last. The Adirondacks collection by Panama Jack brings the relaxed vibe of a day fishing or lounging on the beach right to your backyard or patio. Available in three different colors, these chairs are ideal for any outdoor living area, pool, or beach. With its folding design, the chair is easy to store and transport, making it a great option for camping trips or beach outings. Relax in style and comfort with the Panama Jack Polyresin Folding Taupe Adirondack Chair.


  • Poly Resin Frame
  • Weather and UV resistant
  • Suitable for both residential and commercial use
  • Stainless steel hardware
  • Color Options Available
  • Comfortable seating angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.