Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Polyresin Folding White Adirondack Chair

  • Mfr # PJO-4001-WHTE

  • Zoro # G415496273


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Resin Frame;Stainless Steel Hardware
Finish
White
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Overall Size
30"L x 32"W x 36"H
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-4001-WHTE
Zoro #
G415496273
UPC #
193574000832
Country of Origin
China

Dimensions

Overall Size
30"L x 32"W x 36"H

Details

Material
Poly Resin Frame;Stainless Steel Hardware
Finish
White
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
No
Outdoor Fabric Option
No
Assembly Required
Yes

Description

The Panama Jack Polyresin Folding White Adirondack Chair is the perfect addition to your outdoor living space. Made from solid polyresin and featuring stainless steel hardware, this chair is built to withstand the elements while maintaining its sleek and stylish appearance. Whether you're spending the day by the pool or enjoying a relaxing evening on your patio, this chair will provide comfort and relaxation. Available in three different colors, the Adirondacks collection by Panama Jack brings the laid-back vibe of a day fishing on the water or hanging out on the beach right to your backyard. Don't miss out on this must-have piece for any relaxed outdoor living area.


  • Poly Resin Frame
  • Weather and UV resistant
  • Suitable for both residential and commercial use
  • Stainless steel hardware
  • Color Options Available
  • Comfortable seating angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.