Panama Jack Set of 2 Cabo Dining Armchairs

  • Mfr # PJO-4401-NAT-AC/SU-714

  • Zoro # G315497776


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia Wood
Finish
Gray
Overall Size
24.80"L x 23.62"W x 29.53"H
Assembly Required
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-4401-NAT-AC/SU-714
Zoro #
G315497776
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
24.80"L x 23.62"W x 29.53"H

Details

Material
Acacia Wood
Finish
Gray
Assembly Required
Yes
Outdoor Fabric Option
Yes
Fabric
Canvas Canvas
Pallet
No

Description

Elevate your outdoor dining experience with the Panama Jack Set of 2 Cabo Dining Armchairs. Crafted meticulously from solid Acacia wood, these chairs boast a rich honey-hued finish, marrying elegance with durability. Each chair is accentuated with modern tan cording along its profile, presenting a blend of contemporary design and classic craftsmanship. The seats are dressed in a 100% polyester fabric that's both comfortable and quick-drying, making them suitable for all weather conditions. For those aiming for a unique aesthetic, Sunbrella fabric options are available. To retain the lustrous golden teak glow of the Acacia wood, it's advised to perform light sanding and apply teak oil periodically. Dive into a dining experience that's a fusion of style and resilience with the Cabo collection from Panama Jack.


  • Set of 2 Chairs
  • UV and Weather Resistant
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Sunbrella fabric options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.